Beli lampu infrared philips di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BRADY Spill Pallet 4 Drumatribut:
- Dimensions (inch): 52x52x17
- YUKIWA SEIKO YCC ColletDeskripsi:- It has a strong gripping force with the double taper method.atribut:
- 4d Tip Swinging Accuracy (µm): 10
- Vertex ER Spring Collet Chuck System ER-32Deskripsi:ER Spring Collet Chuck System.atribut:
- Collet Type: ER-32
- Sola Spirit Level (Waterpass)Deskripsi:Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exactatribut:
- Dimension: 50 x 22 mm
- Guarantee: 30 years
- BIG Colletatribut:
- Mouth Runout Accuracy (µm): 1
- KRISBOW Palet Penampung Tumpahan CairanDeskripsi:Krisbow menghadirkan wada berkualitas untuk menampung tumpahan cairan oli dan bahan kimia untuk melengkapi kebutuhan Anda. Wadah besar ini mampu menampung 4 drum 68Gal/260L per drum untuk menampung cairan oli atau bahan kimia. Jika terjadi kebocoran atau pecah wadah ini dapat menjaga area penyimpanan tetap bersih dan aman. Kisi-kisi wadah ini dapat dilepas. Selain itu, wadah mudah dirakit dan anti slip serta dapat diangkat untuk akses cepat ke perawatan, pembersihan, dan dekontaminasi. Dapat dipindah menggunakan hand pallet atau mesin pengangkat barang/forklift.atribut:
- Color: Black and Yellow
- Material: HDPE
- BIG DAISHOWA New Baby ColletDeskripsi:The world-class runout accuracy of 1 μm in the mouth demonstrates its outstanding power even in ultra-high-speed rotation.Drills, end mills, taps, reamers, center drillsatribut:
- Accuracy Grade: AA class
- Diameter Reducing (mm): 0.5
- Runout Accuracy at The Mouth (µm): 1
- Runout Accuracy at The Tip (µm): 3
- ROMOLD Spill Pallet with 4 Way FLT Accessatribut:
- Length (mm): 1220
- Color: Yellow
- Sherlock Spirit Level Magnet (Waterpass)atribut:
- Material: Aluminium
- TUMPA Spill Palletatribut:
- Color: Black Grating/Yellow Deck
- Material: High-Density Polythylene (HDPE)
- Style: Economy Spill Pallet
- Liquid Discharge Solution: Drain Plug
- BRADY Spill Containment Palletatribut:
- Sump Capacity (L): Up to 80
- Compatibility: 2 Drums
- Dimensions (cm): 130x65x15
- Maximum Loading Capacity (kg): 500
- BIG New Baby ColletDeskripsi:The worlds boasting 1μm mouth deflection accuracy is excellent for ultra-high speed rotation. Drills, end mills, taps, reamers, center drillsatribut:
- Accuracy Grade: AA class
- Runout Accuracy at The Mouth (µm): 1
- Runout Accuracy at The Tip (µm): 3
- ROMOLD Low Profile Spill Palletatribut:
- Length (mm): 1280
- Width (mm): 1285
- Height (mm): 275
- Weight (kg): 29
- Capacity Sump (L): 230
- UDL (Kg): 1250
- Color: Yellow
- Solent Spill PalletDeskripsi:Heavy duty rotational moulded IBC spill pallets for single or double IBC storage applications. 100% polyethylene construction, corrosion resistant and with removable decking to assist cleaning they are suitable for most IBC footprints. Forklift pockets for ease of positioning and moving empty units.atribut:
- Type: Drum Tray
- Material: Polyethylene
Daftar Harga lampu infrared philips Terbaru January 2026
| BRADY Spill Pallet 4 Drum | Rp10.999.900 |
| YUKIWA SEIKO YCC Collet | Rp999.900 |
| Vertex ER Spring Collet Chuck System ER-32 | Rp249.900 |
| ROMOLD Spill Containment Pallet | Rp58.999.900 |
| Sola Spirit Level (Waterpass) | Rp439.900 |
| BIG Collet | Rp1.299.900 |
| KRISBOW Palet Penampung Tumpahan Cairan | Rp4.699.900 |
| BIG DAISHOWA New Baby Collet | Rp1.399.900 |
| ROMOLD Spill Pallet with 4 Way FLT Access | Rp5.899.900 |
| Sherlock Spirit Level Magnet (Waterpass) | Rp98.900 |
Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)























































































































































/P102122051-1.jpg)




/1zP105158071-1.jpg)